Shop All Utility Knives
Milwaukee Tool
Self Retracting Utility Knife
Mfr # 48-22-1512
Zoro # G0744408
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Self-Retracting
- Blade Operation Retractable
- Overall Width 1 in
- Blade Material Bi-Metal with Titanium Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1512
- Zoro # G0744408
- UPC # 045242534456
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Self-Retracting |
Blade Operation | Retractable |
Blade Material | Bi-Metal with Titanium Edge |
Item | Utility Knife |
Handle Color | Red |
Style - Stretch Wrap Dispensers | Self-Retracting |
Overall Thickness | 1.37 in |
Number of Blades Included | 1 |
Blade Change | Tool Free |
Handle Material | Metal |
Retractable Blade | Yes |
Blade Shape | Straight |
Blade Type Included | Utility |
Replaceable Blade | Yes |
Blade Edge Type | Plain |
Blade Positions | 2 |
Blade Tip | Standard |
Knife Type | Self Retracting Utility Knife |
Handle Style | Straight |
Number of Blades Stored | 5 |
Description
Utility Knife, Blade Edge Type Plain, Blade Material Bi-Metal with Titanium Edge, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- K-TOOL INTERNATIONAL Damaged Hex Screw Extractor Set 7Pc (KTI75442)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 2 Inch Long, PK 25 (BT225-25PK)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- MILWAUKEE TOOL 6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red (48-22-1500)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- MILWAUKEE TOOL Utility Knife, Retractable 4 1/2 in L (48-22-1516)
- MILWAUKEE TOOL Fixed Blade Utility Knife (48-22-1513)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- SLICE Utility Knife, Retractable 6 1/2 in L (10563)
- Milwaukee Tool Knives, Cutters & Snips