Shop All Wire Strippers & Crimpers
Milwaukee Tool
Wire Stripper/Cutter, Steel CAP, 0.777 lb
Mfr # 48-22-3082
Zoro # G710914182
product price: $20.99
/ea
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Features Built-In Cutter, Controlled Stripping, Self-Adjusts to Wires and Cables
- Application Cutting, Stripping
- Handle Style Standard
- For Wire/Cable Type NM Cable, Solid Wire, Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3082
- Zoro # G710914182
- UPC # 045242847457
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Built-In Cutter, Controlled Stripping, Self-Adjusts to Wires and Cables |
Application | Cutting, Stripping |
Handle Style | Standard |
For Wire/Cable Type | NM Cable, Solid Wire, Stranded Wire |
Type | Multi Functional Wire Strippers |
Item | Wire Stripper/Cutter |
Insulated | No |
Weight | 0.777 lb |
Cutting Capacities | 10 to 20 AWG (Solid), 12 to 22 AWG (Stranded), 12/2 NM Cable, 14/2 NM Cable |
For Cable Designation | NM |
Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
Stripping Capacity- Cable | 12/2, 14/2 |
Stripping Capacity- Stranded Wire | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Tool Functions | Cut, Stripping |
Gauges Crimped | 10 to 20 (Solid), 12 to 22 (Stranded) |
Body Material | Steel |
Adjustment Mechanism | Self-Adjust |
Non-Sparking | No |
Grip Style | Deluxe Cushion |
Wire Stripper Location | Nose Side |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Cable 12/2, 14/2, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type NM Cable, Solid Wire, Stranded Wire, Cutting Capacities 10 to 20 AWG (Solid), 12 to 22 AWG (Stranded), 12/2 NM Cable, 14/2 NM Cable, Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/4-E (44416)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- CRESCENT Replacement Pads and Pins for A-N Connector Pliers 52910N (52910KITN)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Impact Sh (CMMT15837)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2435CU-21S)
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- MILWAUKEE TOOL Coax Stripper, ABS Plastic CAP, 0.09 lb (48-22-3064)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.27 lb (48-22-3043)
- MILWAUKEE TOOL Crimper/Stripper, MT, 3 1/4 in L, 0.73 lb (48-22-3074)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.28 lb (48-22-3044)
- KING HUGHES FASTENERS Hog Ring Plier Stapler (G7)
- Milwaukee Tool Crimping Tools