Shop All Masonry Drill Bits
Milwaukee Tool
SDS+ Vacuum Bit 7/16" x 7 - 7/8" x 13"
Mfr # 48-20-2102
Zoro # G7558229
product price: $53.65
/ea
Not eligible for select promotions
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-2102
- Zoro # G7558229
- UPC # 045242506897
- Country of Origin Germany
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | VAC BIT |
Application | Cleaning |
Description
SDS Max Vac Bit,7/16"x7-7/8"x13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIN SPANNER 2-1/2 BLK (MT458)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- WIHA 3/8 in Drive Insulated Socket 1/2 in, Hex, SAE (31433)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- MILWAUKEE TOOL 11/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6780)
- MILWAUKEE TOOL 5/8 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3923)
- MILWAUKEE TOOL 5/8 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3917)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6734)
- MILWAUKEE TOOL 1 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6730)
- CENTURY DRILL & TOOL SDS Max DrillBit, 5/8x15-1/2x21in, 4Cutter (83702)
- Milwaukee Tool Masonry Drill Bits