Shop All Core Drill Bits
Milwaukee Tool
SDS-PLUS Thin Wall Carbide Tipped Core Bit 1"
Mfr # 48-20-5005
Zoro # G5116937
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Bit Dia. 1 in
- Drilling Depth 3 13/16 in
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5005
- Zoro # G5116937
- UPC # 045242105007
- Country of Origin Japan
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 in |
Drilling Depth | 3 13/16 in |
Overall Length | 3 3/16 in |
Drilling Length (In.) | 3-13/16 |
Size (In.) | 1 |
Core Diameter | 1 in |
Maximum Drilling Depth | 3 3/16 in |
Shank Diameter | 1 in |
Core Body Length | 3 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide Tipped |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Masonry and Concrete Drilling |
For Use With | 45L222, 45L223 |
Decimal Equivalent | 1 |
Primary Material Application | Brick; Block; Concrete |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Includes | (1) Core Bit Body |
Shank Included | Yes |
Description
Core Center Bit, SDS Plus, 1 in, Maximum Drilling Depth 3 3/16 in, 3 3/16 in Overall Length, 1 in Shank Diameter, Core Body Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Knife File, American, Triangular, Bastard (78501600)
- DEWALT Hole Saw, Cutting 2 7/16" D, 4" dia (DAH44)
- BON TOOL Bon 12-817 Chamfer Tool, 18" Diameter 3/4" Lip (12-817)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- MILWAUKEE TOOL 3-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1035)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 4" (48-20-5055)
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Wet Core Bit (48-17-5035)
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- MILWAUKEE TOOL 6 in. Diamond Ultra Dry Core Bit (48-17-0160)
- Milwaukee Tool Drill Bits