Shop All Core Drill Bits
Milwaukee Tool
SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/4"
Mfr # 48-20-5015
Zoro # G5116876
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 1/4 in
- Drilling Depth 3 13/16 in
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5015
- Zoro # G5116876
- UPC # 045242105106
- Country of Origin Japan
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/4 in |
Drilling Depth | 3 13/16 in |
Overall Length | 3 13/16 in |
Size (In.) | 1-1/4 |
Drilling Length (In.) | 3-13/16 |
Shank Diameter | 1 1/4 in |
Core Body Length | 3 3/16 in |
Maximum Drilling Depth | 3 13/16 in |
Core Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Masonry and Concrete Drilling |
For Use With | 45L222, 45L223, 45L413, 45L414 |
Centering Bit Required | No |
Primary Material Application | Concrete |
Decimal Equivalent | 1.25 |
Centering Bit Included | Yes |
Shank Type - Machining | SDS Plus |
Shank Included | No |
Includes | Centering Pin, Guide Plate |
Measurement System | Fractional Inch |
Description
Core Center Bit, SDS Plus, 1 1/4 in, Maximum Drilling Depth 3 13/16 in, 3 13/16 in Overall Length, 1 1/4 in Shank Diameter, Core Body Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- JONARD TOOLS Micro Duct Cable Slit/Ring Tool, 5mm-10mm (MS-326)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In (16Y565)
- MILWAUKEE TOOL 2 in. Diamond Ultra Dry Core Bit (48-17-0120)
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit (48-17-2042)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thin Wall Core Bit (48-20-6158)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5422)
- MILWAUKEE TOOL 10 in. Diamond Ultra Wet Core Bit (48-17-5100)
- MILWAUKEE TOOL 2-3/4" Diamond Premium Wet Core Bit (48-17-3027)
- MILWAUKEE TOOL Centering Pin for Large Thin Wall Core Bits (48-20-6155)
- Milwaukee Tool Drill Bits