Shop All Rotary Hammer Accessories
Milwaukee Tool
SDS-PLUS SLEDGE 1-1/2" Scaling Chisel
Mfr # 48-62-6056
Zoro # G5921023
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With SDS Plus Rotary Hammers
- Application Concrete Demolition
- Type Scaling Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-6056
- Zoro # G5921023
- UPC # 045242493135
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Shank Size (In.) | 1-1/2 |
Blade Width (In.) | 1 1/2 in |
Shank Length (In.) | 10 in |
Overall Length (In.) | 10 in |
Length (In.) | 10 in |
Overall Length | 10 in |
Drill Bit Size | 1 1/2 in |
Shank Length | 2 in |
Shank Diameter | 25/64 in |
Head Width | 1 1/2 in |
Description
Self Sharpening Chisel Bit, Chisel Type Scaling Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 10 in, Chisel Collar Shape Scaling, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/8" Drive Deep Well Socket Set, 8 pcs (27285)
- MILWAUKEE TOOL 7 in. Diamond Premium Wet Core Bit (48-17-3070)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- MILWAUKEE TOOL SDS PLUS Tile Chisel 3" X 6" (48-62-6058)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 3/4" X 10" Flat Chisel (48-62-6052)
- MILWAUKEE TOOL SDS+ DUST TRAP Drilling Shroud (48-03-3135)
- MILWAUKEE TOOL 5/8 in. x 10 in. SDS-MAX Ground Rod Driver (48-62-4093)
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- MILWAUKEE TOOL SDS-MAX SLEDGE 16" Bull Point Chisel (48-62-4250)
- BOSCH SDS-plus Self-Sharpening Chisel Set, PK3 (HS143PK)
- Milwaukee Tool Rotary and Demolition Hammers