Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 9/16" X 4" X 6"
Mfr # 48-20-7381
Zoro # G1835885
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.5625
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7381
- Zoro # G1835885
- UPC # 045242362547
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 9/16" |
Drill Bit Size | 9/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5625 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Primary Material Application | Rebar |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14753)
- CRESCENT NICHOLSON 8" Half Round Bastard Cut Wood Rasp - Carded (21878N)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- JACOBS Super Chucks (R) Keyed Drill Chuck 1/2" Cap., 33JT Mount Size (JCM6279)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1-1/4" X 16" X 18" (48-20-7266)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- MILWAUKEE TOOL B Taper Adapter (48-66-6503)
- MILWAUKEE TOOL 1/4 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8886)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/16" X18" X 23" (48-20-3958)
- BOSCH Hammer Drill Bit (LBHX003)
- Milwaukee Tool Hammer Drill Bits