Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 7/16" X 4" X 6"
Mfr # 48-20-7361
Zoro # G1835900
product price: $17.49
/ea
Not eligible for select promotions
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.4375
- Drilling Length 4 in
- Overall Length 6 in
- Maximum Drilling Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7361
- Zoro # G1835900
- UPC # 045242362523
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 7/16 in |
Bit Dia. | 7/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.4375 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Rebar |
Description
Rotary Hammer Drill, SDS Plus, 7/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- MILWAUKEE TOOL Step Drill Bit, 5 Hole Sizes, 7/8 in to 1-3/8 in, 3/16 Step Increments, High Speed Steel, Hex Shank (48-89-9212)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7085)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/8" X 18" X 23" (48-20-3980)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- BOSCH Hammer Drill Bit (HC4C2067)
- Milwaukee Tool Drill Bits