Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 3/8" X 16" X 18"
Mfr # 48-20-7357
Zoro # G4925891
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7357
- Zoro # G4925891
- UPC # 045242189274
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Primary Material Application | Rebar |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525-TiN)
- BON TOOL Bon 19-166 Asphalt Patch Hand Roller 14" Round (19-166)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/4" X 10" X 15" (48-20-3970)
- MILWAUKEE TOOL 1/2 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4050)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 11/16x8 In (48-20-7058)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x18 In (48-20-7066)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HC2102)
- Milwaukee Tool Hammer Drill Bits