Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 3/16" X 6" X 8"
Mfr # 48-20-7312
Zoro # G4925785
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7312
- Zoro # G4925785
- UPC # 045242189120
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Primary Material Application | Rebar |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5226X-5PK)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 450 mm (48-20-8053)
- MILWAUKEE TOOL 9/16 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3912)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 9/16x18 In (48-20-7487)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3934)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- Milwaukee Tool Drill Bits