Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 3/16" X 10" X 12"
Mfr # 48-20-7314
Zoro # G4925751
product price: $26.99
/ea
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7314
- Zoro # G4925751
- UPC # 045242189144
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Rebar |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket Set 17-21mm 6 Point 110mm Color coded 3 pieces 1/2 Sq. Drive (14201M)
- IRWIN Thread Gauge Metric 16L (12016)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/4, Universal Head (SQ-2-19)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4410)
- MILWAUKEE TOOL Guide Plate for 4" Thick Wall Core Bit (48-20-5174)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7063)
- MILWAUKEE TOOL 3/4 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4335)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x21 In (48-20-3904)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- Milwaukee Tool Drill Bits