Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 1/4" X 8" X 10"
Mfr # 48-20-7334
Zoro # G4926171
product price: $20.99
/ea
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7334
- Zoro # G4926171
- UPC # 045242189199
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Primary Material Application | Rebar |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 5/8" (06107)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- CUSTOM BUILDING PRODUCTS Polyblend Indoor and Outdoor Bright White Sanded Grout 25 lb (PBG38125)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- MILWAUKEE TOOL 1/4x2x4 Shockwave Carb Hammer Drill Bit (48-20-9010)
- MILWAUKEE TOOL 7/32 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7426)
- MILWAUKEE TOOL 1-3/4 in. x 23 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4418)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 10" X 12" (48-20-7434)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 4" X 6" (48-20-7311)
- DEWALT 1-Piece 5" x 22" SDS Max Core Bit (DW5926)
- Milwaukee Tool Hammer Drill Bits