Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 1/4" X 2" X 4"
Mfr # 48-20-7330
Zoro # G4925611
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7330
- Zoro # G4925611
- UPC # 045242189168
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Rebar |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Anvil Assembly (627238-00SV)
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-1/2 In Lock Nut Skt 2-, W83244 (W83244)
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28204)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4088)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 9/16x18 In (48-20-7487)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit for Concrete Screw Installation Kit (48-20-9097)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x10 In (48-20-7453)
- Milwaukee Tool Drill Bits