Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 1/2" X 4" X 6"
Mfr # 48-20-7371
Zoro # G4925645
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7371
- Zoro # G4925645
- UPC # 045242189281
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Rebar |
Shank Type - Machining | SDS Plus |
For Use With | SDS+ Rotary Hammers |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Spark Plug Socket (48-22-9551)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 1 D (63134254007)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62030)
- MILWAUKEE TOOL 5/8" X 2-1/16" Stop Bit SDS-PLUS (48-20-7655)
- MILWAUKEE TOOL Guide Plate for 4" Thick Wall Core Bit (48-20-5174)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x4-1/2 In (48-20-7400)
- MILWAUKEE TOOL SDS Bit 5/32" x 5" w/1/4" Hex (48-20-7090)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x36 In (48-20-3936)
- MILWAUKEE TOOL 3/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4037)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- Milwaukee Tool Hammer Drill Bits