Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 4CT MX4 1-1/4" X 16" X 18"
Mfr # 48-20-7266
Zoro # G1835858
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 1.25
- Drilling Length 16 in
- Overall Length 18 in
- Maximum Drilling Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7266
- Zoro # G1835858
- UPC # 045242362578
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-1/4" |
Drill Bit Size | 1 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 1.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Primary Material Application | Rebar |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Drill Bit Point Angle | 90 Degrees |
Description
Rotary Hammer Drill, SDS Plus, 1 1/4 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-Pc Shockwave Carbide Hammer Drill Bit Kit (ML48-20-9052)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- OX TOOLS Pro Level 240cm/96" (OX-P024424)
- STARRETT Adaptor (196R)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 20 x 200 mm (48-20-8086)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-5/8" X 18" X 23" (48-20-3991)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x6 In (48-20-7098)
- MILWAUKEE TOOL 1/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7432)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3985)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/8x17 In (48-20-3964)
- Milwaukee Tool Drill Bits