Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 2CT 7/8" X 6" X 8"
Mfr # 48-20-7071
Zoro # G4926135
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7071
- Zoro # G4926135
- UPC # 045242110261
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
For Use With | SDS+ Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- KLEIN TOOLS Illuminated Fish Rod Tip (56119)
- MILWAUKEE TOOL Compact Shelf for PACKOUT Wall-Mounted Storage (48-22-8347)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9096)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 5" (48-20-5160)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1x36 In (48-20-3956)
- MILWAUKEE TOOL 5/8" X 1-1/16" Short Stop Bit SDS-PLUS (48-20-7654)
- DEWALT SDS Plus Rebar Cutters (DWA54340)
- Milwaukee Tool Hammer Drill Bits