Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 2CT 5/32" X 4" X 6"
Mfr # 48-20-7401
Zoro # G4928192
product price: $5.19
/ea
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7401
- Zoro # G4928192
- UPC # 045242111695
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
For Use With | SDS+ Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Sleeve for Hitachi NV83A2 / A3 / A4, NV90AG / AG(S) Nailers (SP 882-907)
- DRILL AMERICA m3.5x.6 HSS Plug Tap and 2.90mm HSS Drill Bit (POUM3.5X.6)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- BUSINESS SOURCE Ruler, Stainless, Nonskid, 12" (32361)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x6 In (48-20-7098)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 12 x 310 mm (48-20-8061)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- MILWAUKEE TOOL 3/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7061)
- MILWAUKEE TOOL 1-3/4" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5404)
- BOSCH Hammer Drill Bit (HC4C2127)
- Milwaukee Tool Hammer Drill Bits