Shop All Hammer Drill Bits
Milwaukee Tool
SDS-PLUS 2CT 1/4" X 8" X 10"
Mfr # 48-20-7433
Zoro # G1835919
original price:
$11.85
9% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.25
- Drilling Length 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7433
- Zoro # G1835919
- UPC # 045242359219
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 9/64" Tip Size, 4 in Long, 9/64 in Short, 10 PK (40WY83)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X40)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- MILWAUKEE TOOL Guide Plate for 2" Thick Wall Core Bit (48-20-5170)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x6 In (48-20-7098)
- MILWAUKEE TOOL SDS Bit 1/2 X 22 X 24, (48-20-7479)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x10 In (48-20-7413)
- MILWAUKEE TOOL 11/16 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4325)
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- Milwaukee Tool Drill Bits