Shop All Hammer Drill Bits
This Product is Discontinued
Milwaukee Tool
SDS-PLUS 2CT 11/16" X 6" X 8" (Discontinued)
Mfr # 48-20-7058
Zoro # G4925593
Not eligible for select promotions
This Product is Discontinued
Key Features
- Shank Shape SDS
- Shank Size 25/64 in
- Decimal Equivalent 0.6875
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7058
- Zoro # G4925593
- UPC # 045242110131
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 11/16" |
Drill Bit Size | 11/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS |
Decimal Equivalent | 0.6875 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Use With | SDS+ Hammer |
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.