Shop All Hammer Drill Bits
Milwaukee Tool
SDS-Plus 2-Cutter 5.5 x 160 mm
Mfr # 48-20-8018
Zoro # G2002257
Not eligible for select promotions
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.2165
- Drilling Length 100 mm
- Overall Length 160 mm
- Maximum Drilling Depth 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8018
- Zoro # G2002257
- UPC # 045242365784
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 100 mm |
Overall Length | 160 mm |
Maximum Drilling Depth | 100 mm |
Bit Dia. | 5.5mm |
Drill Bit Size | 5.5 mm |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.2165 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Measurement System | Metric |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Plus, 5.5 mm, Carbide Tipped, 160 mm Overall Length, Maximum Drilling Depth 100 mm, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 6" (806SW)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- BON TOOL Bon 11-303 Mortar Box, Steel 8.4 Cubic Feet (11-303)
- MILWAUKEE TOOL A Taper Adapter (48-66-6502)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7206)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 310 mm (48-20-8026)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 16" X 18" (48-20-7357)
- MILWAUKEE TOOL 3/4 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4335)
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- Milwaukee Tool Hammer Drill Bits