Shop All Hammer Drill Bits
Milwaukee Tool
SDS-Plus 2-Cutter 11 x 160 mm
Mfr # 48-20-8054
Zoro # G2002065
product price: $8.15
/ea
Not eligible for select promotions
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.4331
- Drilling Length 110 mm
- Overall Length 160 mm
- Maximum Drilling Depth 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8054
- Zoro # G2002065
- UPC # 045242365913
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 110 mm |
Overall Length | 160 mm |
Maximum Drilling Depth | 110 mm |
Drill Bit Size | 11 mm |
Bit Dia. | 11mm |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.4331 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Measurement System | Metric |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Drill, SDS Plus, 11 mm, Carbide Tipped, 160 mm Overall Length, Maximum Drilling Depth 110 mm, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ITL 6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle (00071)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- MILWAUKEE TOOL 21 Degree Framing Nailer Extended Capacity Magazine (48-08-2744)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 3" (48-20-5145)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/16" X18" X 23" (48-20-3958)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3944)
- DEWALT 1-Piece 2-3/4" x 22" SDS Max Core Bit (DW5919)
- Milwaukee Tool Drill Bits