Shop All Hammer Drill Bits
Milwaukee Tool
SDS-Plus 2-Cutter 10 x 160 mm
Mfr # 48-20-8046
Zoro # G2002290
product price: $6.99
/ea
Not eligible for select promotions
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.3937
- Drilling Length 100 mm
- Maximum Drilling Depth 100 mm
- Bit Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8046
- Zoro # G2002290
- UPC # 045242365883
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 100 mm |
Overall Length | 160 mm |
Maximum Drilling Depth | 100 mm |
Bit Dia. | 10mm |
Drill Bit Size | 10 mm |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3937 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Measurement System | Metric |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Drill, SDS Plus, 10 mm, Carbide Tipped, 160 mm Overall Length, Maximum Drilling Depth 100 mm, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Hand Swaging Tool, 1/8 to 7/32 In. (0-1/8)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2055", #5 (953CO5VS)
- ELESA Zinc-plated steel threaded stud, B.193/20 p-M6x16 (B.193-p)
- PROTO Adjustable Wrench, 18-1/8" Overall Length (J718A)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 450 mm (48-20-8053)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece Spline Core Bit (48-20-5462)
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x18 In (48-20-7477)
- MILWAUKEE TOOL Spline Bit 2-Cutter 5/8" x 16" (48-20-4063)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- Milwaukee Tool Hammer Drill Bits