Shop All Masonry Drill Bits
Milwaukee Tool
SDS MAX Vacuum Bit 1-1/8" x 27" x 35"
Mfr # 48-20-2168
Zoro # G7558247
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-2168
- Zoro # G7558247
- UPC # 045242506996
- Country of Origin Germany
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | VAC BIT |
Application | Cleaning |
Description
SDS Max Vac Bit,1-1/8 In.x27 In.x35 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CLAMP 9""WELD VISE GRIP (25ZR)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- DEWALT Belt Hook Kit (N268241)
- RUKO Mach. Tap Pg 16 Hss (264016)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7341)
- MILWAUKEE TOOL 5/8 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6714)
- MILWAUKEE TOOL 9/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6776)
- MILWAUKEE TOOL 3/16 in. x 2 in. x 4 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7310)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- MILWAUKEE TOOL 11/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6780)
- CHAMPION CUTTING TOOL 3/16in CM8 Carbide Tipped Rotary Masonry Drill Bits, Deep Flutes, Straight Shank, Champion, 12PK (CHA CM8-3/16)
- Milwaukee Tool Masonry Drill Bits