Shop All Power Screwdriver Bits
Milwaukee Tool
SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 3-1/2"
Mfr # 48-20-5150
Zoro # G802701300
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 in
- Number of Pieces 1
- Fastening Tool Tip Size 3-1/2 in
- Fastening Tool Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5150
- Zoro # G802701300
- UPC # 45242106103
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Overall Length | 5 in |
Fastening Tool Tip Size | 3-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Fastening Tool Material | Carbide Tipped |
Chuck Fitment | SDS-Max |
Recommended Safety Equipment | Safety Glasses, Work Gloves |
Bit Type | Masonry |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J10025)
- DRILL AMERICA 3/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-60)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- MILWAUKEE TOOL 2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4639)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit (48-32-4560)
- MILWAUKEE TOOL 2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4638)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (25PK) (48-32-4117)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T20 Power Bits (25 Pk) (48-32-4395)
- KLEIN TOOLS Power Nut Driver Set, 3-Pack (32759)
- Milwaukee Tool Power Fastening Tools