Shop All Hammer Drill Bits
Milwaukee Tool
SDS-MAX 4CT MX4 9/16"X 7" X 13"
Mfr # 48-20-3910
Zoro # G5116036
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-3910
- Zoro # G5116036
- UPC # 045242101993
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 7 1/2 in |
Overall Length | 13 in |
Maximum Drilling Depth | 7 1/2 in |
Drill Bit Size | 9/16 in |
Bit Dia. | 9/16" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5625 |
Number of pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Primary Material Application | Rebar |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
For Use With | Any SDS Max Hammer |
Description
Rotary Hammer Drill, SDS Max, 9/16 in, Carbide Head, 13 in Overall Length, Maximum Drilling Depth 7 1/2 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID RIVET TOOL F/ PLASTIC RIVETS (SG19400)
- HOLEX Magnetic retriever flexible, Magnet tensile force: 500g (081670 500)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- GEARWRENCH 6 Pc. Phillips?/Slotted Mini Dual Material Screwdriver Set (80055H)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- MILWAUKEE TOOL A Taper Adapter (48-66-6502)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4365)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 20 x 200 mm (48-20-8086)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- Milwaukee Tool Hammer Drill Bits