Shop All Hammer Drill Bits
Milwaukee Tool
SDS-MAX 4CT MX4 2" X 18" X 23"
Mfr # 48-20-3993
Zoro # G5116657
Free Shipping & Returns
Not eligible for select promotions
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 2
- Drilling Length 18 in
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-3993
- Zoro # G5116657
- UPC # 045242102372
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 18 in |
Overall Length | 23 in |
Maximum Drilling Depth | 18 in |
Bit Dia. | 2" |
Drill Bit Size | 2 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 2 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide Head |
Primary Material Application | Rebar |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
For Use With | Any Hammer Drill |
Description
Rotary Hammer Drill, SDS Max, 2 in, Carbide Head, 23 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 3/8 Npt Hs Ss (37910)
- SIMONDS Welders File Set, American, 7 Pieces (78761530)
- SITEPRO 207 7-1/2" Giant Pocket Scriber (17-207)
- KO-KEN Nut Setter 10mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-10)
- MILWAUKEE TOOL 3/4 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4076)
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8882)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/8x17 In (48-20-3964)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x4-1/2 In (48-20-7400)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- MILWAUKEE TOOL 1/2" X 13/16" Short Stop Bit SDS-PLUS (48-20-7652)
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- Milwaukee Tool Drill Bits