Shop All Hammer Drill Bits
Milwaukee Tool
SDS-MAX 4CT MX4 1-3/4" X 18" X 23"
Mfr # 48-20-3992
Zoro # G5116711
product price: $125.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.75
- Drilling Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-3992
- Zoro # G5116711
- UPC # 045242102365
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 18 in |
Overall Length | 23 in |
Maximum Drilling Depth | 18 in |
Bit Dia. | 1-3/4" |
Drill Bit Size | 1 3/4 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Max |
Decimal Equivalent | 1.75 |
Number of pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Primary Material Application | Rebar |
Finish - Machining | Bright (Uncoated) |
For Use With | Any SDS Max Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 3/4 in, Carbide Head, 23 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Deep Impact Socket Set, Metric, 26 pcs (2646)
- GREENLEE Die Set, Crimping (K22S1GL)
- SUPERCUT 107-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (534283)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Hand Tap Set (008925AS)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- MILWAUKEE TOOL 1/4x4x6 Shockwave Carb Hammer Drill Bit (48-20-9011)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 310 mm (48-20-8026)
- MILWAUKEE TOOL SDS PLUS Bull Point Chisel 10" (48-62-6010)
- MILWAUKEE TOOL 1/4x2x4 Shockwave Carb Hammer Drill Bit (48-20-9010)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x6 In (48-20-7601)
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- Milwaukee Tool Drill Bits