Shop All Hammer Drill Bits
Milwaukee Tool
SDS-MAX 4CT MX4 1-1/16" X18" X 23"
Mfr # 48-20-3958
Zoro # G5116106
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.0625
- Drilling Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-3958
- Zoro # G5116106
- UPC # 045242102235
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 18 in |
Overall Length | 23 in |
Maximum Drilling Depth | 18 in |
Bit Dia. | 1-1/16" |
Drill Bit Size | 1 1/16 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.0625 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide Head |
Primary Material Application | Rebar |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With | Any SDS Max Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/16 in, Carbide Head, 23 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia. (SKS-015)
- URREA Extension, 1/2"X2-1/2" (5460)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive Universal Joint and Adapter Set (81205)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x7 In (48-20-7091)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7206)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 310 mm (48-20-8026)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7607)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, Spline (HC4513)
- Milwaukee Tool Hammer Drill Bits