Shop All Chisels
Milwaukee Tool
SDS-Max 1 in. x 24 in. Flat Chisel
Mfr # 48-62-4064
Zoro # G410934824
original price:
$39.49
24% off
new price: $29.99
/ea
Not eligible for select promotions
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-4064
- Zoro # G410934824
- UPC # 045242517039
- Country of Origin Germany
- Category Chisels
Details
Promotion Restriction | Not eligible for promotion |
Description
SDS-Max 1 in. x 24 in. Flat Chisel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 1/2"R, 3/4"D (CF026)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 4'W, Black (800485BK)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 5/8", Number of Flutes: 6 (HSP6-5/8-82T)
- FASTCAP Thin Replacement Blades for Kaizen Knives (10-Pack) (FC.KAIZENBLADETHIN)
- MILWAUKEE TOOL SDS-Plus 5-1/2 in. Bull Point Chisel (48-62-6012)
- MILWAUKEE TOOL SDSPlus 7/8x10in Concrete Channel Chisel (48-62-6024)
- MILWAUKEE TOOL 4-1/2 in. x 14 in. SDS-MAX Scaling Chisel (48-62-4086)
- MILWAUKEE TOOL SDS-Plus 5-1/2 in. Flat Chisel (48-62-6014)
- MILWAUKEE TOOL SDS-Plus 1-3/16x5-1/2 in. Scaling Chisel (48-62-6022)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- OX TOOLS Pro 3" Floor Chisel (OX-P092103)
- Milwaukee Tool Chisels