Shop All Rotary Hammer Accessories
Milwaukee Tool
SDS+ DUST TRAP Replacement Sleeve
Mfr # 48-03-3235
Zoro # G5117590
product price: $9.49
/ea
Not eligible for select promotions
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With Universal Fit for SDS-Plus Rotary Hammers
- Application Drilling
- Shank Size (In.) 1-1/8
- Blade Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-03-3235
- Zoro # G5117590
- UPC # 045242516537
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Shank Size (In.) | 1-1/8 |
Blade Width (In.) | 2 in |
Shank Length (In.) | 8 in |
Overall Length (In.) | 7 11/16 in |
Length (In.) | 7 11/16 in |
Overall Length | 5 in |
Drill Bit Size | 1 3/8 in |
Flute Length | 1 in |
Maximum Drilling Depth | 3 in |
Pipe/Rigid Conduit Entrance Size | 1 3/8 in |
Shank Length | 3 in |
Shank Hex Size | 7/16 in |
Compatible Hose Diameters | 1 1/4 in |
Overall Width | 4 1/8 in |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number Universal, Compatible with Grainger Part Number Universal, Kit Contents (1) Drilling Shroud Sleeve, Number of Pieces 5, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (640-1883)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #28 (45698)
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- PROTO 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4913MCF)
- MILWAUKEE TOOL 3/8 in. SDS-Plus SLEDGE Mortar Knife (48-62-6049)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 10" Bull Point Chisel (48-62-6050)
- MILWAUKEE TOOL SDS-MAX SLEDGE 2"Tile Chisel (48-62-4258)
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- MILWAUKEE TOOL SDS+ DUST TRAP Drilling Shroud (48-03-3135)
- MILWAUKEE TOOL SDS Max Chisel Boot (5318-DE)
- Milwaukee Tool Rotary Hammer Accessories