Shop All Core Drill Bits
Milwaukee Tool
SDS+ CORE 4"X2"
Mfr # 48-20-5245
Zoro # G5906962
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Bit Dia. 4 in
- Drilling Depth 2 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5245
- Zoro # G5906962
- UPC # 045242486403
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 2 in |
Overall Length | 2 in |
Thread Size | 5/8-11 |
Shank Diameter | 4 in |
Core Diameter | 4 in |
Maximum Drilling Depth | 2 in |
Core Body Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide Tipped |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
For Use With | SDS Plus Rotary Hammer Drills |
Application | Concrete Drilling |
Primary Material Application | Brick; Block; Concrete |
Centering Bit Included | No |
Shank Type - Machining | SDS Plus |
Cutting Tip Form | Asymmetrical Teeth |
Shank Included | Yes |
Decimal Equivalent | 4 |
Measurement System | Fractional Inch |
Includes | (1) SDS+ Core 4"X2" (48-20-5245) |
Description
Core Center Bit, SDS Plus, 4 in, Maximum Drilling Depth 2 in, 2 in Overall Length, 4 in Shank Diameter, Core Body Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- UNIBOR 5/8 x 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24120)
- ZORO SELECT Peak Pole with Dome Cap (TT11C5545PDG)
- ECLIPSE Magnetizer/Demagnetizer (800-070)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- MILWAUKEE TOOL 2-1/2" Diamond Premium Wet Core Bit (48-17-3025)
- MILWAUKEE TOOL 2-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1025)
- MILWAUKEE TOOL 1-1/4"-7 6-Slot Core Bit Adapter (48-17-6004)
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits (48-95-6070)
- MILWAUKEE TOOL 5" Dry Core Masonry Bit (48-17-0050)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- Milwaukee Tool Core Drill Bits