Shop All Core Drill Bits
Milwaukee Tool
SDS+ CORE 4-3/8"X2"
Mfr # 48-20-5255
Zoro # G5913177
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 4 3/8 in
- Drilling Depth 2 in
- Overall Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5255
- Zoro # G5913177
- UPC # 045242502455
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 3/8 in |
Drilling Depth | 2 in |
Overall Length | 4 3/8 in |
Thread Size | 5/8-11 |
Maximum Drilling Depth | 2 in |
Core Body Length | 2 in |
Core Diameter | 4 3/8 in |
Shank Diameter | 4 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Concrete Drilling |
For Use With | SDS Plus Rotary Hammer Drills |
Decimal Equivalent | 4.375 |
Shank Included | Yes |
Centering Bit Included | No |
For Tool Type | Rotary Drills |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Description
Core Center Bit, SDS Plus, 4 3/8 in, Maximum Drilling Depth 2 in, 4 3/8 in Overall Length, 4 3/8 in Shank Diameter, Core Body Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Driver Kit (7309SB)
- MILWAUKEE TOOL 1/4 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9005)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Height: 1 in (2NPF2)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 4" (48-20-5055)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5486)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit (48-17-3012)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- MILWAUKEE TOOL 4-1/2 in. Diamond Ultra Wet Core Bit (48-17-5045)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- Milwaukee Tool Drill Bits