Shop All Core Drill Bits
Milwaukee Tool
SDS+ CORE 3-1/8"X2"
Mfr # 48-20-5235
Zoro # G5933072
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/8 in
- Drilling Depth 2 in
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5235
- Zoro # G5933072
- UPC # 045242486397
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/8 in |
Drilling Depth | 2 in |
Overall Length | 3 1/8 in |
Thread Size | 5/8-11 |
Core Diameter | 3 1/8 in |
Shank Diameter | 3 1/8 in |
Maximum Drilling Depth | 2 in |
Core Body Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
For Use With | SDS Plus Rotary Hammer Drills |
Application | Concrete Drilling |
Decimal Equivalent | 3.125 |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drills |
Centering Bit Included | No |
Shank Included | Yes |
Shank Type - Machining | SDS Plus |
Description
Core Center Bit, SDS Plus, 3 1/8 in, Maximum Drilling Depth 2 in, 3 1/8 in Overall Length, 3 1/8 in Shank Diameter, Core Body Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jaw Inserts, 6-1/8 In, For 10D695, PR (10D757)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- MILWAUKEE TOOL 2-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1025)
- MILWAUKEE TOOL Guide Plate for 4" Thin Wall Core Bit (48-20-6161)
- MILWAUKEE TOOL 3 in. Diamond Ultra Dry Core Bit (48-17-0130)
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- MILWAUKEE TOOL 9 in. Diamond Premium Wet Core Bit (48-17-3090)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- Milwaukee Tool Drill Bits