Shop All Core Drill Bits
Milwaukee Tool
SDS+ CORE 1-3/8"X2"
Mfr # 48-20-5210
Zoro # G5908277
product price: $41.99
/ea
Not eligible for select promotions
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide Tipped
- Bit Dia. 1 3/8 in
- Drilling Depth 2 in
- Overall Length 2 in
- Shank Shape SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5210
- Zoro # G5908277
- UPC # 045242510306
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/8 in |
Drilling Depth | 2 in |
Overall Length | 2 in |
Thread Size | 5/8-11 |
Shank Diameter | 1 3/8 in |
Maximum Drilling Depth | 2 in |
Core Diameter | 1 3/8 in |
Core Body Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide Tipped |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Concrete Drilling |
For Use With | SDS Plus Rotary Hammer Drills |
Primary Material Application | Brick; Block; Concrete |
Shank Included | Yes |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Includes | (1) SDS+ Core 1-3/8"X2" (48-20-5210) |
Cutting Tip Form | Asymmetrical Teeth |
Decimal Equivalent | 1.375 |
Centering Bit Included | No |
Description
Core Center Bit, SDS Plus, 1 3/8 in, Maximum Drilling Depth 2 in, 2 in Overall Length, 1 3/8 in Shank Diameter, Core Body Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- STARRETT Depth Gage (640JZ)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #12 (54022)
- MILWAUKEE TOOL 4" Diamond Wet Core Bit (48-17-2040)
- MILWAUKEE TOOL 5" Pre-Stressed Diamond Wet Core Bit (48-17-1050)
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- Milwaukee Tool Core Drill Bits