Shop All Scribers and Probes
Milwaukee Tool
Scriber/Magnet
Mfr # 27021
Zoro # G502579018
product price: $12.75
/ea
Not eligible for select promotions
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 6-3/4 in
- Tip Material Carbide Tipped
- Color Black
- Marking Tool Category Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 27021
- Zoro # G502579018
- UPC # 46609270215
- Country of Origin India
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 6-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Scriber/Magnet |
Tip Material | Carbide Tipped |
Color | Black |
Marking Tool Category | Pen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- DRILL AMERICA .4590 HSS Straight Shank Chucking Reamer (DWRR.4590)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- MILWAUKEE TOOL 4-in-1 Multi Pick (48-22-2145)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 5Pc (58-0224)
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- BON TOOL Bon 14-529 Plumb Bob, Brass 12 Ounce (14-529)
- KING TOOL Pocket Magnet with Pocket Clip (KPMC-00)
- Milwaukee Tool Scribers and Probes