Shop All Reciprocating Saws
Milwaukee Tool
Sawzall Recip Saw Kit
Mfr # 6509-31
Zoro # G1040803
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction Yes
- Voltage 120V AC
- Current 12 A
- Stroke Length 3/4 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6509-31
- Zoro # G1040803
- UPC # 045242195923
- Country of Origin United States
- Category Reciprocating Saws
Dimensions
Stroke Length | 3/4 in |
Tool Length | 19 in |
Cord Length | 8 ft |
Length of Stroke | 3/4" |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Steel, Current 12 A, Stroke Length 3/4 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 3,000 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 19 in, Tool Weight 7.1 lb, Voltage 120V AC, Cord Length 8 ft, Includes Carrying Case, Sawzall(R) Recip Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Straight Handle Push Block (19073B)
- DIABLO Hole Saw 3-3/4" (DHS3750)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- DRILL AMERICA 5/8"-11 Carbon Steel Left Hand Hex Die (DWTHX5811LH)
- MILWAUKEE TOOL M18 Hackzall, TORCH CARBIDE TEETH 7T 9L (2719-20, 48-00-5502)
- MILWAUKEE TOOL M12 HACKZALL Kit w M12 XC5.0 Battery (2520-21XC, 48-11-2450)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ Battery (2520-21XC, 48-11-2420)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- MILWAUKEE TOOL M18™ HACKZALL® Recip Saw (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2625-20, 48-11-1820)
- MILWAUKEE TOOL M18 SAWZALLS(2), 2PK M18 6.0 Battery (2821-20, 2821-20, 48-11-1862)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- Milwaukee Tool Reciprocating Saws