Shop All Reciprocating Saw Blades
Milwaukee Tool
SAWZALL Demolition Blade Set - 12PC
Mfr # 49-22-1129
Zoro # G0575784
original price:
$31.47
20% off
new price: $24.97
/ea
Not eligible for select promotions
$24.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 12 pc.
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
- Number of Cutting Edges 1
- Application Nail Embedded Wood, Metal, General Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-1129
- Zoro # G0575784
- UPC # 045242180813
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in, 9 in |
Height | 1 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 12 pc. |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18, 5, 7/11, 14, 5 |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Application | Nail Embedded Wood, Metal, General Demolition |
Includes | (4) 6 in 18 TPI The Torch(R) Blades, (2) 6 in 8 TPI The Wrecker(TM) Blades, (2) 6 in 5 TPI The Ax(TM) Blades, (2) 9 in 5 TPI The Ax(TM) Blades, (2) 9 in 14 TPI The Torch(R) Blades, (1) Storage Container |
Back Style | Straight, Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Shop By | Hot Buys |
Description
Reciprocating Saw Blade Set, Primary Material Application Demolition, Materials Cut Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood, Blade Length 6 in, 9 in, Teeth per Inch 18, 5, 7/11, 14, 5, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #36 (C15908)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- DRILL AMERICA 3/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/8)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- MILWAUKEE TOOL SAWZALL General Purpose 10pc Blade Set (49-22-1110)
- MILWAUKEE TOOL Reciprocating Saw Blades (49-22-5641)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 14T 9LG (5pk) (ML48-00-5187)
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- AVANTI PRO AvantiPro 9" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0912AW200)
- Milwaukee Tool Power Saw Blades