Shop All Reciprocating Saw Blades
Milwaukee Tool
SAWZALL Blade Set 32Pc w 9" 6 TPI 1PK
Mfr # 49-22-1132, 48-00-5242
Zoro # G902716419
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 1 in
- Height 3/4 in, 1 in
- For Use With Saw Type Reciprocating Saws
- Length 6 in, 8 in, 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-1132, 48-00-5242
- Zoro # G902716419
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 1 in |
Height | 3/4 in, 1 in |
Length | 6 in, 8 in, 9 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 6 |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Material | Carbide |
Shank | 1/2 in Universal |
Blade Thickness | 3/64 in |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Includes | (4) 6 in 14 TPI Metal SAWZALL(R) Blade, (4) 6 in 24 TPI Metal SAWZALL(R) Blade, (4) 8 in 8/12 TPI Multi-Material SAWZALL(R) Blade, (4) 9 in 10 TPI Metal the TORCH(TM) SAWZALL(R) Blade, (4) 9 in 18 TPI Metal the TORCH(TM) SAWZALL(R) Blade, (4) 9 in 5 TPI Wood SAWZALL(R) Blade, (4) 9 in 5 TPI Wood the AX(TM) SAWZALL(R) Blade, (4) 9 in 7/11 TPI Multi-Material the WRECKER(TM) SAWZALL(R) Blade |
Back Style | Straight, Tapered |
Application | Metal |
Description
SAWZALL Blade Set, Primary Material Application Thick Metal, Materials Cut Clean Wood to Thick Metals, Blade Length 6 in, 8 in, 9 in, Blade Width 1 in, Teeth per Inch 6, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- MAKITA Chuck Key, DA3010F (763415-9)
- TOOLPRO 4 ft. Aluminum Flat-Top Sawhorse Ladder (TP20324)
- KO-KEN Spark Plug Socket 13mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-13)
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 7T 9L Blade (49-22-1132, 48-00-5202)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- MILWAUKEE TOOL Recip Saw Blade Set, w/9" PK5 Blade (49-22-1110, 48-00-5788)
- MILWAUKEE TOOL 13 PC Sawzall Demolition Blade Set (49-22-1113)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 1PK (48-00-5201)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- Milwaukee Tool Reciprocating Saw Blades