Shop All Reciprocating Saw Blades
Milwaukee Tool
SAWZALL Blade Set 32Pc w 7T 9L Blade
Mfr # 49-22-1132, 48-00-5202
Zoro # G902716396
product price: $105.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Material Carbide
- Number of Cutting Edges 1
- Application Metal
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-1132, 48-00-5202
- Zoro # G902716396
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 1 in |
Cut Width | 0.05 in |
Height | 3/4 in, 1 in |
Length | 6 in, 8 in, 9 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Material | Carbide |
Number of Cutting Edges | 1 |
Teeth per Inch | 7 |
Application | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Shank | 1/2 in Universal |
Blade Thickness | 3/64 in |
Tip Material | Carbide Tipped |
Includes | (4) 6 in 14 TPI Metal SAWZALL(R) Blade, (4) 6 in 24 TPI Metal SAWZALL(R) Blade, (4) 8 in 8/12 TPI Multi-Material SAWZALL(R) Blade, (4) 9 in 10 TPI Metal the TORCH(TM) SAWZALL(R) Blade, (4) 9 in 18 TPI Metal the TORCH(TM) SAWZALL(R) Blade, (4) 9 in 5 TPI Wood SAWZALL(R) Blade, (4) 9 in 5 TPI Wood the AX(TM) SAWZALL(R) Blade, (4) 9 in 7/11 TPI Multi-Material the WRECKER(TM) SAWZALL(R) Blade |
Back Style | Straight, Tapered |
Description
SAWZALL Blade Set, Primary Material Application Thick Metal, Materials Cut Thick and Extreme Metals, Blade Length 6 in, 8 in, 9 in, Blade Width 1 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-24" Long Range Dial Caliper (520080240)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- BOSCH Laminated Router Table with Cabinet (RA1171)
- CORNWELL TOOLS Switch Assy (RS12DD11)
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 9" 6 TPI 1PK (49-22-1132, 48-00-5242)
- MILWAUKEE TOOL Bi-Metal Ax Sawzall Blades, 5PK (ML48-00-5021)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8184, 48-22-1901)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8782)
- MILWAUKEE TOOL 12" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5714)
- DIABLO Thick Metal, Reciprocating Saw Blade (DS0908CFA)
- Milwaukee Tool Reciprocating Saw Blades