Shop All Hook & Loop Sanding Discs
Milwaukee Tool
Sanding Sheets, Nylon Backing, 3-5/8" dia.
Mfr # 48-80-5406
Zoro # G310854338
product price: $37.99
/ea
Not eligible for select promotions
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse, Fine, Medium
- Abrasive Material Aluminum Oxide
- Grit 120, 180, 80
- Abrasive Type Coated
- Backing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-80-5406
- Zoro # G310854338
- UPC # 045242742714
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Grade | Coarse, Fine, Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120, 180, 80 |
Abrasive Type | Coated |
Item | Sanding Sheets |
Backing Material | Nylon |
Color | Gray |
Resistance Properties | Clog, Fray, Tear |
Number of Vacuum Holes | Mesh |
Coating Coverage | Open |
Description
Sanding Sheets, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Fine, Medium, Grit 120, 180, 80, Overall Diameter 3 5/8 in, Series Not Applicable, Resistance Properties Clog, Fray, Tear, Number of Vacuum Holes Mesh, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-024032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-024032-9PK)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132124)
- WEILER End Brush, SS Wire (10378)
- MILWAUKEE TOOL 120 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (48-80-5120)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- MILWAUKEE TOOL 320 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5320)
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5150)
- MILWAUKEE TOOL 80 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5080)
- MILWAUKEE TOOL Sanding Sheets, Nylon Backing, 3-5/8" dia. (48-80-5405)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK30)
- Milwaukee Tool Hook & Loop Sanding Discs