Shop All Hard Hats
Milwaukee Tool
Safety Helmet, Headlamp Mount, HDPE Head
Mfr # 48-73-1335
Zoro # G310854505
product price: $109.97
/ea
Free Shipping & Returns
$109.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Climbing
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1335
- Zoro # G310854505
- UPC # 045242792627
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Climbing |
Head Protection Material | HDPE |
Suspension Adjustment Type | Swing Ratchet |
Color | Gray |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 Type 2 Class C, ASTM F2621, Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), and 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) and 4.2.4 (Effectiveness) of EN12492:2012, UL Listed |
Application | Construction |
Accessory Mounting Options | Headlamp Mount |
Weight | 1.15 lb |
Chin Strap | Yes |
Head Protection Graphics | No Graphics |
Includes | BOLT(TM) Headlamp, BOLT(TM) Marker Clip |
Accessory Slots | Yes |
ANSI Classification | Type 2 Class E |
ANSI Impact Type | 2 |
ANSI Electrical Class | E |
Description
Safety Helmet, ANSI Classification Type 2 Class E, Head Protection Style Climbing, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Weight 1.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PVC Coated Gloves, Palm Coverage, Natural/Black, L, 12PK (36-110PC-BK/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, 12PK (34-C232/S)
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Double Pole, Plastic (KDD161)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1230)
- MILWAUKEE TOOL Vented Safety Helmet, Headlamp Mount (48-73-1336)
- MILWAUKEE TOOL Full Brim White Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1121)
- MILWAUKEE TOOL Front Brim Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1134)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- MILWAUKEE TOOL Ear Muffs and Hard Hat (48-73-1072, 48-73-1201)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003-ANSI)
- Milwaukee Tool Head Protection