Shop All Hard Hats
Milwaukee Tool
Safety Helmet and Headlamp
Mfr # 48-73-1320, 2104
Zoro # G010397494
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1320, 2104
- Zoro # G010397494
- UPC # 045242602049
- Country of Origin Multiple
- Category Hard Hats
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet and Headlamp |
Color | White |
Description
Safety Helmet and Headlamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 80pc Bulk Box (1075-SB80)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20937)
- BRADY Caution Sign, 6" Height, 6" Width, Polyester, Circle, English (124304)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1328)
- MILWAUKEE TOOL Front Brim Red Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1329)
- MILWAUKEE TOOL Vented Safety Helmet, Headlamp Mount (48-73-1334)
- MILWAUKEE TOOL Safety Helmet (48-73-1362)
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1228)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (19949)
- Milwaukee Tool Hard Hats