Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1381
Zoro # G911131401
product price: $149.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1381
- Zoro # G911131401
- UPC # 045242803026
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Accessory Slots | Yes |
ANSI Classification | Type 2, Class E |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
CSA Class | E |
ANSI Electrical Class | E |
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Helmet, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- DIXON Female GHT Swivel x MNPT, 1/2" (5041208C)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- ZERO FRICTION Impact Universal-Fit Work Glove, Tan (WG41002)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1328)
- MILWAUKEE TOOL Front Brim Black Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1130)
- MILWAUKEE TOOL Safety Helmet (48-73-1370)
- MILWAUKEE TOOL Climbing Yellow Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1303)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19251)
- Milwaukee Tool Head Protection