Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1377
Zoro # G811131426
product price: $149.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1377
- Zoro # G811131426
- UPC # 045242802982
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
CSA Class | E |
Accessory Slots | Yes |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
ANSI Electrical Class | E |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
ANSI Classification | Type 2, Class E |
Head Protection Graphics | No Graphics |
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Helmet, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- ANSELL VF, General Purpose Glove, 8, 36J048, PR (11-600VP)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Black, Plain, PR (75108/13)
- STRANCO Inspection Label, English, Inventory, PK350, TC-39526 (TC-39526)
- MILWAUKEE TOOL Climbing White Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1300)
- MILWAUKEE TOOL Front Brim Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1134)
- MILWAUKEE TOOL Hard Hat (48-73-1102)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- MILWAUKEE TOOL Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1233)
- MILWAUKEE TOOL Hard Hat (48-73-1201)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- Milwaukee Tool Hard Hats