Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1373
Zoro # G911131388
product price: $149.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1373
- Zoro # G911131388
- UPC # 045242802944
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Head Protection Graphics | No Graphics |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
CSA Class | E |
ANSI Electrical Class | E |
ANSI Classification | Type 2, Class E |
Accessory Slots | Yes |
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Helmet, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (124N/MBK)
- MSA SAFETY Half Mask Respirator, Blue, P100, M (10218528)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- MILWAUKEE TOOL Full Brim Green Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1227)
- MILWAUKEE TOOL Front Brim Red Front Brim Hard Hat w/6pt Ratcheting Suspension (USA) - Type 1, Class E (48-73-1128)
- MILWAUKEE TOOL Safety Helmet (48-73-1379)
- MILWAUKEE TOOL Safety Helmet (48-73-1372)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- MILWAUKEE TOOL Full Brim White Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1121)
- PYRAMEX Ridgeline Full Brim 4 Point Ratchet Hard Hat (HP54130)
- Milwaukee Tool Head Protection