Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1366
Zoro # G711131410
product price: $149.97
/ea
Free Shipping & Returns
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1366
- Zoro # G711131410
- UPC # 045242802876
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
Accessory Slots | Yes |
CSA Class | C |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
ANSI Classification | Type 2, Class C |
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Helmet, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5D)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- MILWAUKEE TOOL Front Brim Orange Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1333)
- MILWAUKEE TOOL Safety Helmet (48-73-1380)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- MILWAUKEE TOOL Hard Hat (48-73-1201)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, White (280-HP241-01)
- Milwaukee Tool Head Protection