Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1365
Zoro # G611058107
New Item
product price: $149.97
/ea
Free Shipping & Returns
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1365
- Zoro # G611058107
- UPC # 045242802869
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Accessory Slots | Yes |
CSA Class | E |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
ANSI Classification | Type 2, Class E |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
ANSI Electrical Class | E |
Head Protection Graphics | No Graphics |
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Helmet, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (M224SST)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- JUSTRITE Warning Label, 5 In. H, 17-1/2 In. W (29003)
- MILWAUKEE TOOL Hard Hat (48-73-1215)
- MILWAUKEE TOOL Full Brim Yellow Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1123)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- MILWAUKEE TOOL Safety Helmet (48-73-1379)
- MILWAUKEE TOOL Safety Helmet (48-73-1375)
- MILWAUKEE TOOL Climbing Red Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1308)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475363)
- Milwaukee Tool Head Protection