Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1358
Zoro # G911131395
product price: $149.97
/ea
Free Shipping & Returns
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1358
- Zoro # G911131395
- UPC # 045242802791
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Accessory Slots | Yes |
ANSI Electrical Class | C |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
ANSI Classification | Type 2, Class C |
Head Protection Graphics | No Graphics |
CSA Class | C |
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Helmet, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (117S0046GY)
- NMC Video Surveillance In Use On These Premises, 10X14, .040 Alum Sign (N505AB)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1226)
- MILWAUKEE TOOL Hard Hat (48-73-1105)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1232)
- MILWAUKEE TOOL Hard Hat (48-73-1100)
- MILWAUKEE TOOL Safety Helmet (48-73-1364)
- MILWAUKEE TOOL Climbing Red Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1309)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10103908)
- Milwaukee Tool Head Protection