Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1355
Zoro # G411131413
product price: $149.97
/ea
Free Shipping & Returns
$149.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1355
- Zoro # G411131413
- UPC # 045242802760
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Accessory Slots | Yes |
ANSI Classification | Type 2, Class E |
ANSI Electrical Class | E |
Head Protection Graphics | No Graphics |
CSA Class | E |
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH (TR-6710N-40)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- SIGNMISSION Traffic Keep Left Symbol Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22790 (A-DES-BW-1818-22790)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- MILWAUKEE TOOL Climbing Black Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1311)
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- MILWAUKEE TOOL Safety Helmet (48-73-1379)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- PYRAMEX Pyramex® Black Ridgeline Ratchet Headgear (HGBR)
- Milwaukee Tool Head Protection