Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1350
Zoro # G511058139
New Item
product price: $149.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1350
- Zoro # G511058139
- UPC # 045242802715
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
ANSI Electrical Class | C |
Head Protection Graphics | No Graphics |
CSA Class | C |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
ANSI Classification | Type 2, Class C |
Accessory Slots | Yes |
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Helmet, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- MILWAUKEE TOOL Hard Hat (48-73-1201)
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- MILWAUKEE TOOL Climbing Green Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1307)
- MILWAUKEE TOOL Hard Hat (48-73-1214)
- MILWAUKEE TOOL Hard Hat (48-73-1209)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19786)
- Milwaukee Tool Hard Hats